
1-1/4in. Chrome Plated Brass S-Trap with Shallow Escutcheon Less Cleanout 22 Gauge
Mfr # P38013
Zoro # G912107283
product price:Â $29.29
/eaKey Features
Length (In.)
5.40 in
Material of Construction
Brass
Color/Finish
Chrome Plated
Width
20.40 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P38013
Zoro #
G912107283
UPC #
717510383133
Country of Origin
China
Dimensions
Length (In.)
5.40 in
Width
20.40 in
Details
Material of Construction
Brass
Color/Finish
Chrome Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.