1-1/4in. CTS White Flexible Plastic Floor and Ceiling Plate, 12PK

  • Mfr # F07124

  • Zoro # G712175833


product price: $12.79
/pk 12, $1.07/ea

Key Features

Color/Finish
White
Material
Plastic
Width
10.51 in
Height
27.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F07124
Zoro #
G712175833
UPC #
717510071245
Country of Origin
China

Dimensions

Width
10.51 in
Height
27.44 in

Details

Color/Finish
White
Material
Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.