Zoro Homepage

1-1/4in. NPT Pipe Tap

  • Mfr # T41009

  • Zoro # G912107290


product price: $92.15
/ea
Free Shipping & Returns

Key Features

Overall Length
2 in
Shank Dia.
4.30 in
Tap Thread Size
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team