
1-1/4in. or 1-1/2in. Flexible Drain Trap Connector, CTS or DWV to Tubular
Mfr # T06003
Zoro # G512176139
product price:Â $6.35
/ea
Sold in multiples of 2 for $12.70
Key Features
Length (In.)
2.10 in
Material of Construction
PVC
Color/Finish
Black
Width
2.50 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
T06003
Zoro #
G512176139
UPC #
717510065039
Country of Origin
China
Dimensions
Length (In.)
2.10 in
Width
2.50 in
Details
Material of Construction
PVC
Color/Finish
Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.