Shop JONES STEPHENS
See all product information
Create Account
3inX4in Heavy Duty PVC Shower Drain with 3-1/2in PVC Spud and 5in Round Oil Rubbed Bronze Strainer
- Mfr # D4984RB
- Zoro # G212108089
product price:Â
$
93.55
/ea
Key Features
Pipe Dia. - Drains
10.50 in
Drain Material
PVC
Color - Drains
Oil Rubbed Bronze
Length - Drains
10.20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D4984RB
- Zoro #
- G212108089
- UPC #
- 717510498448
- Country of Origin
- United States
- Drain Material
- PVC
- Color - Drains
- Oil Rubbed Bronze
Dimensions
- Pipe Dia. - Drains
- 10.50 in
- Length - Drains
- 10.20 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.