Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4in. or 1-1/2in. Flexible Drain Trap J-Bend

  • Mfr # J01001

  • Zoro # G312127126


product price: $16.45
/ea

Key Features

Length (In.)
6.30 in
Material of Construction
PVC
Width
4.70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J01001
Zoro #
G312127126
UPC #
717510018011
Country of Origin
China

Dimensions

Length (In.)
6.30 in
Width
4.70 in

Details

Material of Construction
PVC

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.