1-1/4in. x 1-1/2in. Chrome Plated Boston Style P-Trap 17 Gauge

  • Mfr # P38142

  • Zoro # G912121890


product price:  $63.99
/ea

Key Features

Material of Construction
Brass
Color/Finish
Chrome Plated
Material of Construction - Drains
Brass
Size
1-1/4 in x 1-1/2 in
Color - Drains
Chrome Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P38142
Zoro #
G912121890
UPC #
717510381429
Country of Origin
China

Dimensions

Size
1-1/4 in x 1-1/2 in

Details

Material of Construction
Brass
Color/Finish
Chrome Plated
Material of Construction - Drains
Brass
Color - Drains
Chrome Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.