1-1/4in. x 1-1/2in. Chrome Plated Brass P-Trap 17 Gauge

  • Mfr # P38138

  • Zoro # G212109161


product price:  $33.75
/ea

Key Features

Length (In.)
5.60 in
Material of Construction
Brass
Color/Finish
Chrome Plated
Standards
ASME A112.18.2-2020
Width
10.40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P38138
Zoro #
G212109161
UPC #
717510381382
Country of Origin
China

Dimensions

Length (In.)
5.60 in
Width
10.40 in

Details

Material of Construction
Brass
Color/Finish
Chrome Plated
Standards
ASME A112.18.2-2020

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.