
1-1/4in. x 12in. Chrome Plated Brass Solder Extension Tube 22 Gauge
Mfr # P38074
Zoro # G112165571
product price:Â $8.29
/eaKey Features
Basic Pipe Fitting Material
Brass
Color
Chrome Plated
Width
14.10 in
Length
13 in
Standards
ASME A112.18.2-2020
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
P38074
Zoro #
G112165571
UPC #
717510383744
Country of Origin
China
Dimensions
Width
14.10 in
Length
13 in
Details
Basic Pipe Fitting Material
Brass
Color
Chrome Plated
Standards
ASME A112.18.2-2020
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.