
1-1/4in. x 8in. Chrome Plated Brass Solder Extension Tube 20 Gauge
Mfr # P38132
Zoro # G012165619
product price:Â $5.55
/ea
Sold in multiples of 2 for $11.10
Key Features
Basic Pipe Fitting Material
Brass
Length
9.30 in
Width
14.20 in
Color
Chrome Plated
Standards
ASME A112.18.2-2020
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
P38132
Zoro #
G012165619
UPC #
717510385328
Country of Origin
China
Dimensions
Length
9.30 in
Width
14.20 in
Details
Basic Pipe Fitting Material
Brass
Color
Chrome Plated
Standards
ASME A112.18.2-2020
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.