1-1/8in. x 6in. Cutting Surface 8in. OAL Dual Auger Wood Bit

  • Mfr # B21112

  • Zoro # G912129988


product price: $55.35
/ea

Key Features

Diameter
1-1/8 in
Drill Bit Material
Wood
Compatible Drill Size
1/2 in
Drill Bit Point Type
Screw
Cutting Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B21112
Zoro #
G912129988
UPC #
717510217001
Country of Origin
United States

Dimensions

Overall Length
8 in
Drill Bit Size
1-1/8 in
Diameter
1-1/8 in
Compatible Drill Size
1/2 in
Cutting Length
6 in

Details

Drill Bit Material
Wood
Drill Bit Point Type
Screw
Primary Material Application
Wood

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.