Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10in. Smooth Jaw Pliers

  • Mfr # P60003

  • Zoro # G712175918


product price: $30.15
/ea

Key Features

Overall Length
10 in
Jaw Width
2.50 in
Capacity
2-1/8 in
Size
10 in
Max. Jaw Opening
2-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P60003
Zoro #
G712175918
UPC #
717510603033
Country of Origin
United States

Dimensions

Overall Length
10 in
Jaw Width
2.50 in
Size
10 in

Details

Capacity
2-1/8 in
Max. Jaw Opening
2-1/8 in
Plier Item
Jaw Pliers

Description

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.