Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/16in. Straight Shank Drill Bit

  • Mfr # B20062

  • Zoro # G012109125


product price: $1.35
/ea
Sold in multiples of 7 for $9.45

Key Features

Material
High speed steel
Cutter Dia.
1/16 in
Material Application
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B20062
Zoro #
G012109125
UPC #
717510200621
Country of Origin
United States

Dimensions

Cutter Dia.
1/16 in

Details

Material
High speed steel
Item
Straight Shank Drill Bit
Material Application
Wood

Description

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.