Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2in. Hot Water Thermometer with Brass Well, Angle Pattern

  • Mfr # J40503

  • Zoro # G712130061


product price: $47.69
/ea

Key Features

Case Material
Steel
Case Color
White
Width
3.43 in
Length
1.83 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J40503
Zoro #
G712130061
UPC #
717510405033
Country of Origin
China

Dimensions

Width
3.43 in
Length
1.83 in

Details

Case Material
Steel
Case Color
White

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.