Zoro Homepage

1/2in. Hot Water Thermometer with Brass Well, Straight Pattern

  • Mfr # J40501

  • Zoro # G712130092


product price: $34.59
/ea

Key Features

Case Material
Steel
Length
1.83 in
Case Color
White
Width
0.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J40501
Zoro #
G712130092
UPC #
717510405019
Country of Origin
China

Dimensions

Length
1.83 in
Width
0.87 in

Details

Case Material
Steel
Case Color
White

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.