
1/2in. Hot Water Thermometer with Steel Well, Angle Pattern
Mfr # J40502
Zoro # G512130049
product price: $31.45
/eaKey Features
Case Color
White
Width
3.43 in
Length
1.83 in
Case Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J40502
Zoro #
G512130049
UPC #
717510405026
Country of Origin
China
Dimensions
Width
3.43 in
Length
1.83 in
Details
Case Color
White
Case Material
Steel
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.