12in. L x 8-1/8in. W x 6-1/2in. D Plastic Tub Box

  • Mfr # T40002

  • Zoro # G912308123


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Material
Plastic
Color
Black
Length
16 in
Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T40002
Zoro #
G912308123
UPC #
717510300024
Country of Origin
United States

Dimensions

Length
16 in
Width
14 in

Details

Material
Plastic
Color
Black

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.