Zoro Homepage

1/2in. MIP Well for Dial Thermometer

  • Mfr # J40705

  • Zoro # G112130111


product price: $4.85
/ea
Sold in multiples of 2 for $9.70

Key Features

Width
0.80 in
Length
2 in
Connection Size
2-1/2 in
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J40705
Zoro #
G112130111
UPC #
717510705409
Country of Origin
China

Dimensions

Width
0.80 in
Length
2 in
Connection Size
2-1/2 in

Details

Item
MIP Well for Dial Thermometer
Material
Brass

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.