
1/2in. NPT Pipe Tap
Mfr # T41004
Zoro # G912107542
product price: $29.15
/eaKey Features
Overall Length
1 in
Shank Dia.
3.60 in
Tap Thread Size
1/2 in
Tap Size
1/2 in
Tap Thread Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T41004
Zoro #
G912107542
UPC #
717510416046
Country of Origin
United States
Dimensions
Overall Length
1 in
Shank Dia.
3.60 in
Tap Thread Size
1/2 in
Tap Size
1/2 in
Details
Tap Thread Type
NPT
Tap Material
High carbon steel
Restrictions
This item has been restricted from sale in the following states:
MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.