Zoro Homepage

1/2in. x 6in. Chrome Plated Plastic Shower Arm and Flange

  • Mfr # S01049

  • Zoro # G912176678


product price: $1.99
/ea
Sold in multiples of 5 for $9.95

Key Features

Material
Plastic
Color
Chrome Plated
Length
6 in
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S01049
Zoro #
G912176678
UPC #
717510010497
Country of Origin
Taiwan, Province of China

Dimensions

Length
6 in
Width
5 in

Details

Material
Plastic
Color
Chrome Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.