Zoro Homepage

1/4in. Beveled Bibb Washer, 0 Trade Size

  • Mfr # O25303

  • Zoro # G712176878


product price: $12.75
/ea

Key Features

Material
Rubber
Length
4.40 in
Color
Black
Width
4.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O25303
Zoro #
G712176878
UPC #
717510253030
Country of Origin
China

Dimensions

Length
4.40 in
Width
4.50 in

Details

Material
Rubber
Color
Black

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.