Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4in. Flat Bibb Washer, 1/4 Trade Size

  • Mfr # O25204

  • Zoro # G112176911


product price: $11.65
/ea

Key Features

Material
Rubber
Color
Black
Width
4.50 in
Length
2.70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O25204
Zoro #
G112176911
UPC #
717510252040
Country of Origin
China

Dimensions

Width
4.50 in
Length
2.70 in

Details

Material
Rubber
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.