Zoro Homepage

1.50 in Dial, 3/4 in FIP, Steel Case Material

  • Mfr # G66015

  • Zoro # G112109681


product price: $14.99
/ea

Key Features

Process Connection Size
3/4 in
Process Connection Type
FIP
Dial Size (In.)
1.50 in
Gauge Case Material
Steel
Case Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G66015
Zoro #
G112109681
UPC #
717510660159
Country of Origin
China

Dimensions

Process Connection Size
3/4 in
Dial Size (In.)
1.50 in
Length
2.07 in

Details

Process Connection Type
FIP
Gauge Case Material
Steel
Case Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.