Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

17/64in. Straight Shank Drill Bit

  • Mfr # B20266

  • Zoro # G212109574


product price: $3.19
/ea
Sold in multiples of 3 for $9.57

Key Features

Overall Length
4.10 in
Material
Metal
Cutter Width
0.10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B20266
Zoro #
G212109574
UPC #
717510202663
Country of Origin
United States

Dimensions

Overall Length
4.10 in
Cutter Width
0.10 in

Details

Material
Metal

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.