1in. Asbestos-Free Ring Gasket Kit, 1/2in. x 2in. Bolt Size

  • Mfr # G53101

  • Zoro # G512175736


product price: $4.79
/ea
Sold in multiples of 2 for $9.58

Key Features

Color
Blue
Material of Construction
Teadit 1001
Pipe Size
1 in
Thickness
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G53101
Zoro #
G512175736
UPC #
717510531015
Country of Origin
United States

Dimensions

Pipe Size
1 in
Thickness
1/16 in

Details

Color
Blue
Material of Construction
Teadit 1001
Item
Ring Gasket Kit

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.