Zoro Homepage

1in IPS Tankless Water Heater Valve Service Kit

  • Mfr # D05011

  • Zoro # G312170252


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Standards
ANSI 14; A112.4.14; CAN 61; cUPC Listed; IAPMO Z1157; NSF 14
Color
Brass
Connection Size
1 in
Max. Working Pressure (PSI)
80 PSI
Max. Temp.
180°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D05011
Zoro #
G312170252
UPC #
717510045543
Country of Origin
China

Dimensions

Connection Size
1 in

Details

Standards
ANSI 14; A112.4.14; CAN 61; cUPC Listed; IAPMO Z1157; NSF 14
Color
Brass
Max. Working Pressure (PSI)
80 PSI
Max. Temp.
180°F
Material
Brass
Max. Pressure
600 psi
Application
Potable Water
Temp. Range
32°F - 180°F
Max. Temp. (F)
180°F
Connection Type
IPS
Inlet (In.)
1 in
Item
Water Heater Valve Service Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.