
1in. NPT Pipe Tap
Mfr # T41006
Zoro # G612107477
product price: $72.49
/eaKey Features
Shank Dia.
1.70 in
Overall Length
1.50 in
Tap Size
1 in
Tap Material
High carbon steel
Tap Thread Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T41006
Zoro #
G612107477
UPC #
717510416060
Country of Origin
United States
Dimensions
Shank Dia.
1.70 in
Overall Length
1.50 in
Tap Size
1 in
Details
Tap Material
High carbon steel
Tap Thread Type
NPT
Restrictions
This item has been restricted from sale in the following states:
MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.