
1in. x 6in. Cutting Surface 8in. OAL Dual Auger Wood Bit
Mfr # B21100
Zoro # G812130008
product price: $49.35
/eaKey Features
Cutting Length
6 in
Drill Bit Point Type
Screw
Primary Material Application
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B21100
Zoro #
G812130008
UPC #
717510218008
Country of Origin
United States
Dimensions
Overall Length
8 in
Drill Bit Size
1 in
Cutting Length
6 in
Details
Drill Bit Point Type
Screw
Primary Material Application
Wood
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.