Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-1/2in. 15 psi Pressure Gauge

  • Mfr # G61015

  • Zoro # G612109846


product price: $17.77
/ea

Key Features

Accuracy
2%
Process Connection Location
Lower
Dial Size (In.)
1.15 in
Gauge Case Material
Steel
Length
2.49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G61015
Zoro #
G612109846
UPC #
717510610154
Country of Origin
China

Dimensions

Dial Size (In.)
1.15 in
Length
2.49 in

Details

Accuracy
2%
Process Connection Location
Lower
Gauge Case Material
Steel
Case Color
Black

Description

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.