Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-1/2in. 30 psi Liquid Filled Pressure Gauge

  • Mfr # J40553

  • Zoro # G312108408


product price: $44.45
/ea

Key Features

Accuracy
+/- 1.5%
Process Connection Location
bottom
Dial Size (In.)
1.15 in
Gauge Case Material
Stainless Steel
Length
2.49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J40553
Zoro #
G312108408
UPC #
717510405538
Country of Origin
China

Dimensions

Dial Size (In.)
1.15 in
Length
2.49 in

Details

Accuracy
+/- 1.5%
Process Connection Location
bottom
Gauge Case Material
Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.