2-1/2in. Red Rubber Ring Gasket Kit, 5/8in. x 3in. Bolt Size

  • Mfr # G52125

  • Zoro # G812175740


product price: $12.99
/ea

Key Features

Material of Construction
Red Rubber
Color
Red
Thickness
1/16 in
Pipe Size
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G52125
Zoro #
G812175740
UPC #
717510521253
Country of Origin
United States

Dimensions

Thickness
1/16 in
Pipe Size
2-1/2 in

Details

Material of Construction
Red Rubber
Color
Red
Item
Ring Gasket Kit

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.