Round Shower Drain, cast iron, 2", No-Hub

  • Mfr # D60902

  • Zoro # G5425581


product price:  $32.98
/ea

Key Features

Material of Construction
cast iron
Type
Round
Pipe Dia. (In.)
2"
Grid Material
Cast Iron
Length (In.)
6-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D60902
Zoro #
G5425581
UPC #
717510609028
Country of Origin
China

Dimensions

Pipe Dia. (In.)
2"
Length (In.)
6-1/2"

Details

Material of Construction
cast iron
Type
Round
Grid Material
Cast Iron
Connection
No-Hub
Item
Shower Drain

Description

Shower Drain w/Clamp Ring and Bolts,2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.