Zoro Homepage

2 Way Flapper With Separate Trunion and Stainless Steel Chain

  • Mfr # C04002

  • Zoro # G612108665


product price: $3.69
/ea
Sold in multiples of 3 for $11.07

Key Features

Material
Plastic
Width
5 in
Length
7.70 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team