
20-POCKET TOOL APRON
Mfr # T60108
Zoro # G7803996
product price: $26.55
/eaKey Features
Type
Rust & Corrosion Resistant
Material
Plastic
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T60108
Zoro #
G7803996
UPC #
717510901085
Country of Origin
United States
Details
Item
20-POCKET TOOL APRON
Type
Rust & Corrosion Resistant
Material
Plastic
Color
Black
Description
20-pocket Tool Apron for 5 Gallon Bucket
Have the tools with the materials to do the job, all in one.
Tool apron fits all 5 gallon and 3-1/2 gallon buckets
Apron straps on or can be permanently secured (hardware included)
20 pockets to hold multiple tools
Strong Nylon material
Made in the U.S.A.
Have the tools with the materials to do the job, all in one.
Tool apron fits all 5 gallon and 3-1/2 gallon buckets
Apron straps on or can be permanently secured (hardware included)
20 pockets to hold multiple tools
Strong Nylon material
Made in the U.S.A.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.