Zoro Homepage

24in. Chrome Plated Concealed Mount Towel Bar with Bell Posts

  • Mfr # 97310

  • Zoro # G012108692


product price: $14.19
/ea

Key Features

Material
Plastic
Color
Chrome Plated
Finish
Chrome Plated
Bar Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97310
Zoro #
G012108692
UPC #
753274973104
Country of Origin
China

Dimensions

Bar Length
24 in

Details

Material
Plastic
Color
Chrome Plated
Finish
Chrome Plated
Item
Towel Bar with Bell Posts

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.