
2in. 100 psi Gas Test Gauge Assembly, Bell Style with 1in. Connection
Mfr # G67100
Zoro # G712105427
product price: $14.89
/eaKey Features
Process Connection Size
1 in
Dial Size (In.)
1.81 in
Gauge Case Material
Steel
Length
2.07 in
Case Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G67100
Zoro #
G712105427
UPC #
717510671001
Country of Origin
China
Dimensions
Process Connection Size
1 in
Dial Size (In.)
1.81 in
Length
2.07 in
Details
Gauge Case Material
Steel
Case Color
Black
Restrictions
This item has been restricted from sale in the following states:
MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.