Zoro Homepage

2in. 160 psi Gas Test Gauge Assembly

  • Mfr # G64160

  • Zoro # G712109821


product price: $20.35
/ea

Key Features

Dial Size (In.)
1.12 in
Gauge Case Material
Steel
Primary Scale Units
psi
Case Color
Black
Length
2.86 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G64160
Zoro #
G712109821
UPC #
717510641608
Country of Origin
China

Dimensions

Dial Size (In.)
1.12 in
Length
2.86 in

Details

Gauge Case Material
Steel
Primary Scale Units
psi
Case Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.