Zoro Homepage

2in Adjustable ABS Cleanout for Plastic Pipe, 5-1/2in Nickel Bronze Cover, Ring

  • Mfr # C33322

  • Zoro # G612106104


product price: $58.75
/ea

Key Features

Material of Construction
Cast Iron
Color/Finish
Nickel Bronze
Shape - Drains
Round
Color - Drains
Nickel Bronze
Size
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C33322
Zoro #
G612106104
UPC #
717510333723
Country of Origin
China

Dimensions

Size
2 in

Details

Material of Construction
Cast Iron
Color/Finish
Nickel Bronze
Shape - Drains
Round
Color - Drains
Nickel Bronze
Material of Construction - Drains
Cast Iron

Description

2in Adjustable ABS Cleanout for Plastic Pipe, 5-1/2in Nickel Bronze Cover, Ring, Height 3-1/8in-4-1/8in

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.