Zoro Homepage

2in. Adjustable ABS Urinal Flange Kit with Socket/Hub Outlet

  • Mfr # F11002

  • Zoro # G412176956


product price: $25.15
/ea

Key Features

Material
ABS
For Use With
2" Schedule 40 DWV pipe
Length
8 in
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F11002
Zoro #
G412176956
UPC #
717510110029
Country of Origin
China

Dimensions

Length
8 in
Width
5 in

Details

Material
ABS
For Use With
2" Schedule 40 DWV pipe

Description

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.