
2in Adjustable-Plain End Cleanout, 5-1/2in Polished Brass Cover, Ring, Height 3in - 4-3/4in
Mfr # C33023
Zoro # G812175658
product price:Â $62.95
/eaKey Features
Material of Construction
Cast Iron
Color/Finish
Polished Brass
Color - Drains
Polished Brass
Material of Construction - Drains
Cast Iron
Shape - Drains
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C33023
Zoro #
G812175658
UPC #
717510335231
Country of Origin
China
Dimensions
Size
2 in
Details
Material of Construction
Cast Iron
Color/Finish
Polished Brass
Color - Drains
Polished Brass
Material of Construction - Drains
Cast Iron
Shape - Drains
Round
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.