Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2in. Aluminum Bottom Dome For Cast Iron Sinks

  • Mfr # S60002

  • Zoro # G612127215


product price: $20.15
/ea

Key Features

Length (In.)
2.50 in
Material of Construction
Aluminum
Color/Finish
Silver
Width
2.50 in
Standards
ASME A112.6.7-2010 (R2015)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S60002
Zoro #
G612127215
UPC #
717510600025
Country of Origin
China

Dimensions

Length (In.)
2.50 in
Width
2.50 in

Details

Material of Construction
Aluminum
Color/Finish
Silver
Standards
ASME A112.6.7-2010 (R2015)

Description

Restrictions

This item has been restricted from sale in the following states: MA, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.