2in Code Blue No Caulk Mechanical Joint Drain Body, 7in Pan, 3-1/2in Spud Size - 2-1/2in Height

  • Mfr # D65002

  • Zoro # G312121292


product price: $89.85
/ea
Free Shipping & Returns

Key Features

Length (In.)
11.50 in
Material of Construction
Cast Iron
Color/Finish
Blue
Width
11.80 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D65002
Zoro #
G312121292
UPC #
717510650020
Country of Origin
China

Dimensions

Length (In.)
11.50 in
Width
11.80 in

Details

Material of Construction
Cast Iron
Color/Finish
Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.