Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2in. Code Blue No Hub Drain Body with 7in. Pan and 3-1/2in. Spud Size - 2-1/2in. Height

  • Mfr # D65102

  • Zoro # G712105281


product price: $67.75
/ea

Key Features

Length (In.)
7 in
Material of Construction
Cast Iron
Color/Finish
Blue
Width
7 in
Standards
ASME A112.6.3-2019
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D65102
Zoro #
G712105281
UPC #
717510651027
Country of Origin
China

Dimensions

Length (In.)
7 in
Width
7 in

Details

Material of Construction
Cast Iron
Color/Finish
Blue
Standards
ASME A112.6.3-2019

Restrictions

This item has been restricted from sale in the following states: MA, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.