2in. Female Iron Pipe Shower Drain with Cast Brass Body and Stainless Steel Strainer

  • Mfr # D40200

  • Zoro # G312108361


product price:  $13.79
/ea

Key Features

Pipe Dia. - Drains
3.50 in
Drain Material
Cast Brass
Color - Drains
Stainless Steel
Length - Drains
3.60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D40200
Zoro #
G312108361
UPC #
717510402001
Country of Origin
China

Dimensions

Pipe Dia. - Drains
3.50 in
Length - Drains
3.60 in

Details

Drain Material
Cast Brass
Color - Drains
Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.