2in. FIP Shower/Floor Drain with 6-1/2in. Pan and 6in. Chrome Plated Cast Round Strainer

  • Mfr # D60207

  • Zoro # G412175492


product price:  $62.55
/ea

Key Features

Pipe Dia. - Drains
11.90 in
Drain Material
Cast Iron
Color - Drains
Chrome Plated
Length - Drains
11.40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D60207
Zoro #
G412175492
UPC #
717510662078
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Dia. - Drains
11.90 in
Length - Drains
11.40 in

Details

Drain Material
Cast Iron
Color - Drains
Chrome Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.