
2in. Heavy Duty PVC Drain Base with 3-1/2in. Metal Spud and 5in. Polished Brass Strainer
Mfr # D50027
Zoro # G912108556
product price:Â $103.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
11.40 in
Material of Construction
PVC
Color/Finish
Polished Brass
Width
11.70 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D50027
Zoro #
G912108556
UPC #
717510500271
Country of Origin
United States
Dimensions
Length (In.)
11.40 in
Width
11.70 in
Details
Material of Construction
PVC
Color/Finish
Polished Brass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.