
2in Inside Caulk Push On Shower/Floor Drain, 6-1/2in Pan, 4in Polished Brass Cast Square Strainer
Mfr # D60498
Zoro # G412109039
product price: $56.75
/eaKey Features
Material of Construction
Cast Iron
Color/Finish
Polished Brass
Shape - Drains
Square
Material of Construction - Drains
Cast Iron
Size
2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D60498
Zoro #
G412109039
UPC #
717510604986
Country of Origin
China
Dimensions
Size
2 in
Details
Material of Construction
Cast Iron
Color/Finish
Polished Brass
Shape - Drains
Square
Material of Construction - Drains
Cast Iron
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.