Zoro Homepage

2in. IPS Code Blue EZ Test Shower Drain with 7in. Base and 3-1/2in. Stainless Steel Round Strainer

  • Mfr # D64012

  • Zoro # G812175535


product price: $51.59
/ea

Key Features

Pipe Dia. - Drains
7 in
Drain Material
Cast Iron
Color - Drains
Stainless Steel
Length - Drains
7 in
Standards
ASME A112.18.2-2020
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D64012
Zoro #
G812175535
UPC #
717510640120
Country of Origin
China

Dimensions

Pipe Dia. - Drains
7 in
Length - Drains
7 in

Details

Drain Material
Cast Iron
Color - Drains
Stainless Steel
Standards
ASME A112.18.2-2020

Description

Restrictions

This item has been restricted from sale in the following states: MA, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.