Zoro Homepage

2in. IPS Combination Drain Trap with 4in. Stainless Steel Strainer

  • Mfr # J60060

  • Zoro # G712175574


product price: $77.89
/ea
Free Shipping & Returns

Key Features

Length (In.)
8.60 in
Material of Construction
Cast Iron
Color/Finish
Stainless Steel
Width
8.40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J60060
Zoro #
G712175574
UPC #
717510606669
Country of Origin
China

Dimensions

Length (In.)
8.60 in
Width
8.40 in

Details

Material of Construction
Cast Iron
Color/Finish
Stainless Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.