Zoro Homepage

2in. IPS Metal Spud with 6in. Polished Brass Round Strainer

  • Mfr # D60975

  • Zoro # G512175552


product price: $65.55
/ea

Key Features

Material of Construction - Drains
Brass
Standards
ASME A112.6.3-2019; IAPMO Listed
Shape - Drains
Round
Color/Finish
Polished Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D60975
Zoro #
G512175552
UPC #
717510697506
Country of Origin
China

Details

Material of Construction - Drains
Brass
Standards
ASME A112.6.3-2019; IAPMO Listed
Shape - Drains
Round
Color/Finish
Polished Brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.